Zoro Homepage

Permanent Marker, Assorted, Fine Tip, 36 PK

  • Mfr # 2003900

  • Zoro # G610826271


product price: $78.75
/pk 36, $2.19/ea
Free Shipping & Returns

Key Features

Ink Color
Assorted
Marker Tip
Fine
Features
Permanent Ink
Finishing
Metallic
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003900
Zoro #
G610826271
UPC #
71641127234
Country of Origin
United States

Details

Item
Permanent Marker
Ink Color
Assorted
Marker Tip
Fine
Features
Permanent Ink
Finishing
Metallic
Barrel Material
Plastic

Description

Never dull and always brilliant, Metallic Fine Point Permanent Markers leave glimmering marks nearly everywhere your imagination dares to wander. Putting pale imitations to shame, these markers lay down a pure, brilliant, metallic sheen that boldly stands out. Quick-drying, fade- and water-resistant ink is designed to make magnificent marks on almost any surface. Add weight to your words with your choice of metallic finishes. Value PackStock up and save! Marker Ink Type: Permanent; Marker Tip Type: Bullet; Marker Tip Size text: Fine; Marker Colors: Assorted.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.