Zoro Homepage

Permanent Marker, Blue, Fine Tip, 12 PK

  • Mfr # 30003

  • Zoro # G706876555


product price: $44.19
/pk 12, $3.68/ea

Key Features

Ink Color
Blue
Tip Size
1 mm
Marker Tip
Fine
Features
Fade Resistant, Indelible, Quick-drying Ink, Water Resistant, Non-toxic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003
Zoro #
G706876555
UPC #
71641300033
Country of Origin
United States

Dimensions

Tip Size
1 mm

Details

Item
Permanent Marker
Ink Color
Blue
Marker Tip
Fine
Features
Fade Resistant, Indelible, Quick-drying Ink, Water Resistant, Non-toxic

Description

SHARPIE® PERMANENT MARKER, FINE POINT, BLUE INK, DOZEN ORIGINAL SHARPIE PEN-STYLE PERMANENT MARKER MARKS ON MOST HARD-TO-MARK SURFACES. MARKINGS ARE PERMANENT ON MOST SURFACES. DURABLE FINE POINT TIP PRODUCES THINNER, DETAILED LINES. FADE-RESISTANT AND WATER-RESISTANT INK FURTHER EXTENDS MULTIPLE PROJECT USES. ALCOHOL-BASED INK IS QUICK-DRYING AND CERTIFIED AP NONTOXIC. FADE RESISTANT/WATER RESISTANT/QUICK-DRYING INK/NON-TOXIC. 12 / DOZEN.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.