Zoro Homepage
This item is Discontinued.
Sanford Permanent Marker, Emerald Metallic, Fine Tip, 6 PK 2089634

Permanent Marker, Emerald Metallic, Fine Tip, 6 PK (Discontinued)

  • Mfr # 2089634
  • Zoro # G310825956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2089634
Zoro #
G310825956
UPC #
71641165809
Country of Origin
United States

Details

Item
Permanent Marker
Ink Color
Emerald Metallic
Marker Tip
Fine
Features
Quick-drying Ink
Material
Plastic

Description

The permanent marker with a split personality, these chisel tip permanent markers have a versatile tip that makes both broad and fine strokes so you can express yourself any way you want. Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, these vivid markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. Marker Ink Type: Permanent; Marker Tip Type: Chisel; Marker Tip Size text: Medium; Marker Colors: Assorted.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.