Zoro Homepage

Permanent Marker, Multi, Fine Bullet Tip, 24 PK

  • Mfr # 1927350

  • Zoro # G510826142


product price: $40.49
/pk 24, $1.69/ea

Key Features

Ink Color
Multi
Marker Tip
Fine Bullet
Features
Quick-drying Ink
Ink Type
Alcohol Based
Barrel Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927350
Zoro #
G510826142
UPC #
71641319936
Country of Origin
United States

Details

Item
Permanent Marker
Ink Color
Multi
Marker Tip
Fine Bullet
Features
Quick-drying Ink
Ink Type
Alcohol Based
Barrel Material
Plastic

Description

Bold to the max and permanent to the core, Sharpie Permanent Markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid Sharpie markers eliminate dull and boring. The original permanent marker, Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, Sharpie markers make creations that endure. Featuring a bold fine point built for jaw-dropping marks, Sharpie Permanent Markers ignite courageous self-expression. Marker Ink Type: Permanent; Marker Tip Type: Bullet; Marker Tip Size text: Fine; Marker Colors: Assorted.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.