
Profile Mechanical Pencils, 0.7 Mm, Hb #2, Black Lead, Assorted Barrel Colors, 4PK
Mfr # 2105703
Zoro # G810778837
product price: $7.49
/pk 4, $1.87/eaKey Features
Barrel Color
Assorted
Features
Comfortable
Lead Diameter
0.7 mm
Lead Degree (Hardness)
HB/#2
Lead Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2105703
Zoro #
G810778837
UPC #
71641179257
Country of Origin
United States
Dimensions
Lead Diameter
0.7 mm
Details
Item
Mechanical Pencil
Barrel Color
Assorted
Features
Comfortable
Lead Degree (Hardness)
HB/#2
Lead Color
Black
Description
Paper Mate Profile Mech Mechanical Pencils combine the look and feel of a pen with the performance and versatility of a pencil, so you stay sharp during any writing task. They feature a comfortable grip that helps you keep writing until the job is done. These pencils contain 0.7 mm HB #2 pencil lead, making them great for school, home, or the office and perfect for standardized testing. Retractable Yes/No: Yes; Eraser Yes/No: Yes; Graphite Colors: Black; Color Family: Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.