Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purple Permanent Marker, Fine Tip

  • Mfr # 30008

  • Zoro # G304941457


product price: $36.09
/ea
Sold in multiples of 2 for $72.18

Key Features

Ink Color
Purple
Tip Size
1 mm
Marker Tip
Fine
Features
Fade Resistant, Water Resistant, Quick-drying Ink, Non-toxic, Indelible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30008
Zoro #
G304941457
UPC #
71641300088
Country of Origin
United States

Dimensions

Tip Size
1 mm

Details

Item
Permanent Marker
Ink Color
Purple
Marker Tip
Fine
Features
Fade Resistant, Water Resistant, Quick-drying Ink, Non-toxic, Indelible

Description

Sharpie permanent marker, fine point, purple ink, dozen original sharpie pen-style permanent marker marks on most hard-to-mark surfaces. Markings are permanent on most surfaces. Durable fine point tip produces thinner, detailed lines. Fade-resistant and water-resistant ink further extends multiple project uses. Alcohol-based ink is quick-drying and certified ap nontoxic. Fade resistant/water resistant/quick-drying ink/non-toxic. 12 / dozen. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.