Red, Green, Yellow, Purple, Black, Blue, Brown, Orange Marker, Bevel, Chisel Tip

  • Mfr # 1905070

  • Zoro # G804112326


product price: $29.49
/ea

Key Features

Ink Color
Red, Green, Yellow, Purple, Black, Blue, Brown, Orange
Marker Tip
Bevel, Chisel
Features
Bleed Resistant Ink, Non-toxic
Standards
ASTM D-4236, AP
Ink Type
Water Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1905070
Zoro #
G804112326
UPC #
50071641079880
Country of Origin
United States

Details

Item
Marker
Ink Color
Red, Green, Yellow, Purple, Black, Blue, Brown, Orange
Marker Tip
Bevel, Chisel
Features
Bleed Resistant Ink, Non-toxic
Standards
ASTM D-4236, AP
Ink Type
Water Based

Description

Perfect for artists of all ages. The fun, juicy scents will help spark even more creativity! Bright, vivid ink won't bleed through paper. Durable wide chisel tip for bold and fine lines.

Specifications
  • Global Product Type - Markers - Art.
  • Marker Type - Art.
  • Tip Type - Chisel.
  • Ink Type - Non - Washable.
  • Tip Size - Fine; Bold.
  • Artist Quality/School Grade - School Grade.
  • 8 colors.
  • 8 per set.
  • Color - Assorted.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.