Rolodex 82430 Wood Tone Monitor Stand, Black

  • Mfr # 82430

  • Zoro # G705130504


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wood
Height
5 in
Width
15 in
Weight Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82430
Zoro #
G705130504
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Width
15 in
Depth
13 in

Details

Color
Black
Material
Wood
Weight Capacity
35 lb
Item
Monitor Riser
Mounting
Desktop
Features
Cable Management
Number of Shelves
1
Includes
Cord Organizer.
Compatibility
Monitor

Description

Rolodex 82430 wood tone monitor stand, black monitor stand raises monitor to eye level and supports up to 35 lb. Large drawer keeps supplies within reach. Monitor stand combines rounded curves and natural esthetics of real wood to create a sleek, contemporary look that adds an elegant touch to any desktop. Nonskid pads protect furniture. Hub-compatible monitor stand includes a cord organizer. includes : woodtone monitor stand cord organizer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.