Zoro Homepage

SAN Gel Pen; 0.5 mm; Blue

  • Mfr # 2096146

  • Zoro # G309142637


product price: $36.89
/ea

Key Features

Ink Color
Blue
Point Size
0.5 mm
Pen Cushion
Comfort
Features
Free Flowing Ink, Clip; Retractable
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2096146
Zoro #
G309142637
UPC #
71641171923
Country of Origin
China

Dimensions

Point Size
0.5 mm
Overall Length
7 in
Width
0.3"
Height
7"
Diameter
0.3 in

Details

Ink Color
Blue
Item
Gel Pen
Pen Cushion
Comfort
Features
Free Flowing Ink, Clip; Retractable
Pen Grip
Comfort
Ink Type
Gel-based
Retractable
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.