Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAN Roller Pen 0.5 mm; Blue

  • Mfr # 2093199

  • Zoro # G609140463


product price: $40.79
/ea

Key Features

Point Size
0.5 mm
Overall Length
0.30"
Grip
Comfort
Features
Secure Grip
Pen Cushion
Comfort
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2093199
Zoro #
G609140463
UPC #
71641171329
Country of Origin
China

Dimensions

Point Size
0.5 mm
Overall Length
0.30"
Width
0.30"
Height
7"
Diameter
0.3 in
Pen Point Size
0.5 mm

Details

Item
Rollerball Pen
Grip
Comfort
Features
Secure Grip
Pen Cushion
Comfort
Clip Material
Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.