SAN1921064 Uni-Ball 207 Pen - 7 mm., Blue
- Mfr # 1921064
- Zoro # G604157282
product price:Â
$
85.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1921064
- Zoro #
- G604157282
- UPC #
- 70530006551
- Country of Origin
- Japan
Description
Uni-Super Ink that helps prevent against check and document fraud. Textured grip provides superior writing comfort and control making this pen truly a pleasure to write with. Stylish metallic accents with a high-quality finish.
Features- Archival quality and acid-free ink for documenting and recordkeeping.
- Quick drying, water-resistant ink.
- Stainless steel, retractable tip for added ease of use.
- Point Size - 0.7 mm.
- Point Type - Medium.
- Ink Color - Blue.
- Pen Type - Roller Ball.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.