Zoro Homepage

Sanford Ink 0.7 mm Roller Ball Stick Pen, Red

  • Mfr # 2101304

  • Zoro # G111860286


product price: $37.95
/ea

Key Features

Ink Color
Red
Pen Grip
Comfort
Overall Length
0.25in
Features
Sleek Style
Width
0.25in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101304
Zoro #
G111860286
UPC #
50071641174615
Country of Origin
China

Dimensions

Overall Length
0.25in
Width
0.25in
Height
6in

Details

Ink Color
Red
Item
Rollerball Pen
Pen Grip
Comfort
Features
Sleek Style
Clip Material
Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.