Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanford LP 30324 WHITE 3.5 DISK 2-1 / 8 X 2-3 / 4 320 PER R

  • Mfr # 30324

  • Zoro # G103997396


product price: $48.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30324
Zoro #
G103997396
UPC #
71701303240
Country of Origin
China

Description

Paper labels direct from the roll for simple use. Perfect for 3.5" diskettes and also a good size for temporary name badges. Print labels 1-up or in a batch. These labels are designed for the following systems: DYMO LabelWriter 320 330 330 Turbo EL60 Turbo SE300; Seiko SLP 200 220 240 Pro.Primary InformationProduct Type : Labels Size : 2.13 in x 2.75 in UNSPSC CodeUNSPSC Code : 55121600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.