Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanford LP 30333 WHITE MULTIPURPOSE LABEL 2-UP 1/2 X 1

  • Mfr # 30333

  • Zoro # G004139857


product price: $45.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30333
Zoro #
G004139857
UPC #
97043303335
Country of Origin
Mexico

Description

For resilient laser-like quality on easy-to-peel labels professionals reach for Permanent Paper Labels. The best possible solution for thermal printing; the ink is in the label!Primary InformationSize : 0.5 in x 1 in Color : Black on white Features : Direct thermal Quantity / Unit : 1000/Roll Product Type : 2-up permanent adhesive labels UNSPSC CodeUNSPSC Code : 55121605

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.