
Sharpie Permanent Marker - 5.3mm Chisel Tip - Assorted - 8 Pack
Mfr # 38250PP
Zoro # G908469920
product price: $30.25
/eaSold in multiples of 2 for $60.50
Key Features
Ink Color
Orange, Blue, Turquoise, Purple, Red, Black, Green, Lime
Tip Size
5.3 mm
Features
Smear Proof Ink, Durable Tip, Non-toxic, Quick-drying Ink, Fade Resistant, Water Resistant
Marker Point Style
Chisel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38250PP
Zoro #
G908469920
UPC #
71641382503
Country of Origin
United States
Dimensions
Tip Size
5.3 mm
Details
Item
Permanent Marker
Ink Color
Orange, Blue, Turquoise, Purple, Red, Black, Green, Lime
Features
Smear Proof Ink, Durable Tip, Non-toxic, Quick-drying Ink, Fade Resistant, Water Resistant
Marker Point Style
Chisel
Description
the permanent marker with a split personality, sharpie chisel tip permanent markers have a versatile tip that makes both broad and fine strokes--so you can express yourself any way you want. Bold to the max and permanent to the core, sharpie permanent markers inspire you to transform ordinary surfaces into passionately creative statements. Made to write practically everywhere, vivid sharpie markers eliminate dull and boring. Sharpie has iconic ink that dries quickly and resists both water and fading. While pale imitations wither away, sharpie markers make creations that endure. ink colors: black; blue; green; lime; orange; purple; red; turquoise this product arrives to most customers in 2-3 business days.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.