Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Permanent Marker, Fine Tip

  • Mfr # 39109PP

  • Zoro # G708469915


product price: $20.99
/ea
Sold in multiples of 2 for $41.98

Key Features

Ink Color
Silver
Tip Size
0.5 mm
Marker Tip
Fine
Features
Water Resistant Ink, Fray Resistant, Durable Tip, Quick-drying Ink, Fade Resistant, Non-toxic
Barrel Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39109PP
Zoro #
G708469915
UPC #
71641391093
Country of Origin
United States

Dimensions

Tip Size
0.5 mm

Details

Item
Permanent Marker
Ink Color
Silver
Marker Tip
Fine
Features
Water Resistant Ink, Fray Resistant, Durable Tip, Quick-drying Ink, Fade Resistant, Non-toxic
Barrel Color
Silver

Description

never dull and always brilliant, sharpie metallic fine point permanent markers leave glimmering marks nearly everywhere your imagination dares to wander. Putting pale imitations to shame, sharpie metallic markers lay down a pure, brilliant metallic sheen that boldly stands out, particularly on dark surfaces. Each sharpie metallic fine point marker is filled with quick-drying, fade- and water-resistant ink that's designed to make magnificent marks on almost any surface. Add weight to your words with your choice of metallic finishes: gleaming gold, striking silver, and brassy bronze. this product arrives to most customers in 2-3 business days.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.