Uni-ball Signo 207 Gel Pen Refill, 0.7mm, Blue Ink, 2/Pack
- Mfr # 71207PP
- Zoro # G104919540
product price:Â
$
7.69
/ea
Sold in multiples of 7 for
$53.83
Key Features
Ink Color
Blue
Point Size
0.70 mm
Point Type
Medium
Features
Super Ink
Ink Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71207PP
- Zoro #
- G104919540
- UPC #
- 70530712070
- Country of Origin
- Japan
Dimensions
- Point Size
- 0.70 mm
Details
- Ink Color
- Blue
- Item
- Gel Pen Refill
- Point Type
- Medium
- Features
- Super Ink
- Ink Type
- Gel
Description
Sanford uni-ball signo 207 gel pen refill, 0.7mm, blue ink, 2/pack refill is designed for sanford uni-ball 207 and premier 207 gel pens. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.