Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Paint Marker, Medium Tip

  • Mfr # 1782041

  • Zoro # G104154217


product price: $28.49
/ea

Key Features

Ink Color
White
Marker Tip
Medium
Features
Water Resistant, Indelible, Abrasion Resistant, Xylene-free, Non-toxic, Fade Resistant
Standards
AP
Ink Type
Oil Based
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1782041
Zoro #
G104154217
UPC #
71641030091
Country of Origin
China

Details

Item
Paint Marker
Ink Color
White
Marker Tip
Medium
Features
Water Resistant, Indelible, Abrasion Resistant, Xylene-free, Non-toxic, Fade Resistant
Standards
AP
Ink Type
Oil Based

Description

Sharpie Medium Point Oil-Based Opaque Paint Markers - 2 per Pack

Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.

Specifications
  • Color: White
  • Size: Medium
  • Weight: 2.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.