Analog AM/FM Wooden Cabinet TableTop Radio

  • Mfr # WR-11

  • Zoro # G616316196


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-11
Zoro #
G616316196
UPC #
-
Country of Origin
China

Description

Drawing once again on Sangeans simple style and elegance as well as our desire to keep our radios simple we introduced the WR-11. With its acoustically tuned wooden cabinet large 3 in 7 watt speaker and only 3 rotating knobs this amazingly sensitive and sophisticated radio is easier to control than your average TV and sounds better than your home stereo system. And although it looks classic it has plenty of modern features to give your living room bedroom or even kitchen a great sound and look. Can operate on 9-14 V DC power adapter not included. Includes. AC power cord. Wooden MDF Cabinet Soft and Precise Tuning Rotary Tuning and Volume Controls Internal/External Antenna Selector Switch Tuning LED Indicator Band Selecting Knob w/Indicator Stereo Headphone Jack REC out AUX-In 3 7Watt Full Range Speaker w/Enlarged Magnet Dynamic Bass Compensation External AM antenna terminal External F type FM antenna terminal Dimensions: W x H x D: 9 + x 4 + x 6 Weight: 5 lb. 6 oz.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.