Zoro Homepage

Digital Tuning Portable Stereo Receiver with Radio Data System

  • Mfr # PR-D5

  • Zoro # G515963613


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
PR-D5 Digital Tuning Portable Stereo Radio AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-D5
Zoro #
G515963613
UPC #
729288029250
Country of Origin
China

Details

Includes
PR-D5 Digital Tuning Portable Stereo Radio AC Adapter

Description

Hands down one of the best performing portable radios you will find today. With its whoppingly large 200mm ferrite antenna its dual 2.5 speakers and the RDS text function you would be hard pressed to find a nother portable radio that offers so much for so little. This lite and powerful radio is capable of being powered by the included AC adapter 6 x C batteries not included and optional DC power not included you have the flexability a portable should have.We could talk all day about its features and performance but think that you are the best judge. Listen and learn what good radio is. PLL Synthesized tuning system. 200mm Ferrite AM antenna - provides unmatched AM reception. 10 Memory Presets 5 AM 5 FM. Rotary Volume Control Rotary Tuning Control Auto Seek Station Stero/Mono Selector Switch Headphone Socket 3.5mm Aux-in Socket. DC Jack Adapter not included Backlit LCD. Sleep Timer Radio Data System RDS function with radio text station name and auto clock time. Alarm with Humane Wake System HWS. Battery Life Indicator. AC Power Adapter Included Dimensions W x D X H: 10 3/4 X 5 1/3 x 2 2/3 Batteries: 6 x C not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.