Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Radio

  • Mfr # H201

  • Zoro # G816225151


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Battery Size
D
Includes
H201 AM/FM Shower Radio Wall Mounting Bracket Carrying Strap Double Sided Adhesive Squares
Power Source
Battery
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H201
Zoro #
G816225151
UPC #
729288029212
Country of Origin
China

Dimensions

Battery Size
D

Details

Includes
H201 AM/FM Shower Radio Wall Mounting Bracket Carrying Strap Double Sided Adhesive Squares
Power Source
Battery
Color
White

Description

It s more fun showering with a partner especially if that partner is a Sangean H201 shower radio. With AM and FM reception you can hear your favorite music listen to talk shows and catch up on the news. And you can hang it in the shower for clear beautiful sound even whileshamppong your hair. The H201 adds new dimension to your shower experience. Stylish design clean features and station reception make the Sangean H201 a clock shower radio to rival any other. Not only does this radio look great but it is so water resistant it is almost submersible. It meets water-proofing standards that are equal to marine radios so you never have to have another boring shower again! Easy to fix bracket and hanger Battery power indicator Clock Adjustable sleep timer Adjustable short timer Emergency LED illumination Torch Emergency Buzzer Water-resistant 2 watts speaker Requires 2 D batteries not included Color - White Dimensions - W x H x D - 9.4 x 5.5 x 2.3 inches Weight - approx. 2.7 lbs. without batteries Built-in AM/FM antenna for superb reception 10 presets 5 each wave band Water resistant up to JIS7 standards Auto seek stations Large and easy to read LCD display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.