Zoro Homepage

1-1/8" Washdown Hose 75 ft, EPDM

  • Mfr # H75W3

  • Zoro # G0225823


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
EPDM
Length
75 ft
Includes
Stainless Steel Swivel 3/4 in GHT Hose End
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75W3
Zoro #
G0225823
UPC #
-
Country of Origin
United States

Dimensions

Length
75 ft
Pipe Size
1 1/8 in
Hose Inside Dia.
3/4 in
Hose Outside Dia.
1 1/8 in
Hose Fitting B Size
3/4 in
Hose Length
75 ft
Hose Fitting A Size
3/4 in
Fitting Size
3/4 in x 3/4 in

Description

Washdown Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 75 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Burst Pressure 1,200 psi, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 200 Degrees F, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Material Stainless Steel, Hose Fitting B Material Stainless Steel, Hose Fitting A Type FGHT, Hose Fitting B Type Swivel MGHT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.