Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass

  • Mfr # 2003L

  • Zoro # G5012831


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Splash Mount
Material
Solid Cast Brass
Overall Length
6-3/4"
Overall Width
1/2"
Material of Construction
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003L
Zoro #
G5012831
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6-3/4"
Overall Width
1/2"
Overall Length (In.)
6 3/4 in
Overall Height (In.)
12 in
Overall Width (In.)
1/2 in
Overall Depth
6 57/100 in
Inlet Connection Size
3/8 in
Outlet Connection Size
3/8 in
Outlet Height
11 7/8 in

Details

Mounting Type
Splash Mount
Material
Solid Cast Brass
Item
Spout
Material of Construction
Brass
Color/Finish
Chrome Plated
Includes
Aerator
With Faucet / Without Faucet
With Faucet
Connection (In.)
3/8 in NPT
For Use With
5011, 501L, 5031, 503L, 505L, 5071, 507L, 510F1, 510FS, 510W1, 510WS, 512F1, 512FSL, 512W1, 512WSL, 5211, 521L, 5251, 525L, 54F1, 54FSL, 54W1, 54WSL, 56F1, 56FSL, 56W1, 56WSL, 58F1, 58FSL, 58W1, 58WSL, Mfr. No. 5051
Standards
NSF/ANSI 372 Low Lead
Compliance
NSF/ANSI 372 Low Lead
Body Material
Brass
Flow Rate
2.0 gpm
Finish
Chrome
Features
Swivel, Aerated
Flow Rate - Maximum
2 gpm
For Location
Bathroom, Kitchen, Laboratory
Inlet Connection Type
NPT
Flow Type
Aerated
Style
Swivel
Compatible Brand
Sani-Lav
Inlet Connection Gender
Female
Compatible Manufacturer Part Number
5011, 501L, 5031, 503L, 5051, 505L, 5071, 507L, 510F1, 510FS, 510W1, 510WS, 512F1, 512FSL, 512W1, 512WSL, 5211, 521L, 5251, 525L, 54F1, 54FSL, 54W1, 54WSL, 56F1, 56FSL, 56W1, 56WSL, 58F1, 58FSL, 58W1, 58WSL
Outlet Connection Type
NPS
Reach
7 1/2 in
Shape
Gooseneck
Compatible Series
Sani-Lav Sinks and Wash Stations
Product Type
Spout

Description

Spout, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.