Utility Sink 18 in x 18 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel

  • Mfr # U18182
  • Zoro # G4050448
product price: 
$
1,993.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U18182
Zoro #
G4050448
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
21 in
Bowl Depth
12 in
Overall Width
21 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Size
18 in x 18 in
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Width
18 in
Bowl Length
18 in
Water Inlet Connection Size
1/2 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
21 in
Length
21 in

Details

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Side Splash
no
Standards
NSF 2
Faucet Operation
Dual Foot Pedal
Back Splash
Yes
No. of Bowls
1
Item
Utility Sink
Includes
Connecting Tube, Double Foot Pedal Valve with 2 Nuts, Leg Assembly Set, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator, (2) Brass Fittings, (4) Washers and Nuts
Gauge
14 ga
With Faucet / Without Faucet
With Faucet
Number of Holes
1
ADA Compliant
Not ADA Compliant
Flow Rate
2 gpm
ADA Compliance
No
Number of Stations
1
Sink Material
Stainless Steel
Water Inlet Connection Type
NPT
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Back Splash
Back Splash Included
Drainboard Location
No Drainboard
Mounting Location - Faucet
Splash
Includes Work Table
No
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
U18182-0.5
Includes Faucet
Faucet Included
Sink Base Type
Frame
Mounting Type - Sinks
Floor
Includes Drainboard
No
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Utility
Number of Faucet Holes
1
Number of Drainboards
0
Faucet Body Material
Brass
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
1
Series
Stainless Stelel Utility Sunk
Number of Bowls
1
Compatible Manufacturer Part Number
U18182-0.5
Faucet Mounting Location
Splash
Wire Color
Silver

Description

Utility Sink,21"x21.5"x45.5",Silver

Restrictions

Ratings & reviews