Shop SANI-LAV

Utility Sink 24 in x 24 in, 1, 1, Floor Mount, 14 ga. 304 Stainless Steel

  • Mfr # U2424F
  • Zoro # G4050387

product price: 
$
2,339.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
45 1/2 in
Overall Length
27 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2424F
Zoro #
G4050387
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
27 1/2 in
Bowl Depth
12 in
Overall Width
27 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Faucet Hole Dia.
7/8 in
Bowl Width
24 in
Water Inlet Connection Size
1/2 in
Bowl Length
24 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
27 1/2 in
Length
27 1/2 in

Details

Mounting Type
Floor Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Side Splash
no
No. of Bowls
1
Standards
NSF 2
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Item
Utility Sink
Includes
8 in Splash Mount Faucet with Swivel Spout and 4 in Wing Levers, Double Foot Pedal Valve with 2 Nuts, Faucet Mounting Kit, Leg Assembly Set, Strainer Assembly with Basket, (4) Washers and Nuts
Faucet Mounting Centers
8 in
Back Splash
Yes
Gauge
14 ga
Faucet Operation
Dual Manual Handle
ADA Compliant
Not ADA Compliant
Flow Rate
2 gpm
Number of Stations
1
ADA Compliance
No
Sink Type
Utility
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
NPT
CEC Compliant
Non CEC Compliant
Mounting Location - Faucet
Splash
Faucet Body Material
Brass
Number of Faucet Holes
2
Compatible Mfr. Model Number
U2424F-0.5
Includes Drainboard
No
Number of Drainboards
0
Mounting Type - Sinks
Floor
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Basket Strainer
Basket Strainer Included
Sink Base Type
Frame
Includes Work Table
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
U2424F-0.5
Number of Faucet Mounting Holes
2
Number of Bowls
1
Faucet Mounting Location
Splash
Series
Stainless Stelel Utility Sunk
Wire Color
Silver

Description

Utility Sink,27.5"x27"x45.5",Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.