Shop SANI-LAV

Scrub Sink 22 in x 16 1/2 in, 1, 1, Wall Mount, 14 ga. 304 Stainless Steel

  • Mfr # 531A
  • Zoro # G8052195

product price: 
$
2,052.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
18 1/2 in
Overall Length
25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
531A
Zoro #
G8052195
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 1/2 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Overall Width
20 in
Faucet Hole Dia.
7/8 in
Back Splash Height
8 in
Bowl Size
22 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
22 in
Water Inlet Connection Size
3/8 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in
Wire Rope Length
25 in
Length
25 in

Details

Mounting Type
Wall Mount
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
Stainless Steel
Number of Holes
1
With Faucet / Without Faucet
With Faucet
Side Splash
no
Gauge
14 ga
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assemblies with Basket - Model 1011, Wall-Mounting Bracket - Model 1044, (2) Support Brackets with Mounting Nuts and Washers
Flow Rate
2 gpm
ADA Compliant
Not ADA Compliant
Back Splash
Yes
Number of Stations
1
Standards
NSF/ANSI 372, NSF 2
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Faucet Operation
Sensor
Item
Scrub Sink
No. of Bowls
1
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Sink Type
General Purpose
Includes Installation Hardware
Yes
Faucet Body Material
Brass
Number of Faucet Holes
1
Mounting Location - Faucet
Deck
Water Inlet Connection Type
Compression
Compatible Mfr. Model Number
531A-0.5
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Includes Back Splash
Back Splash Included
Power Source
AC Powered
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Basic Power Source
AC Powered
Series
Scrub Sinks
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
531A-0.5
Includes Hardware
Hardware Included
Faucet Mounting Location
Deck
Number of Bowls
1
Number of Faucet Mounting Holes
1
Wire Color
Silver

Description

Scrub Sink with AC Sensor, Material of Construction 304 Stainless Steel, Gauge 14, Overall Length (In.) 25 In., Overall Width (In.) 19-1/2 In., Overall Height (In.) 18-1/2 In., Number of Stations 1, Bowl Single, Bowl Size (In.) 23 x 16 x 10-1/2D, Back Splash 8 In., Side Splash No, Mounting Type Wall, Faucet Mounting Centers (In.) Center Hole Only, Number of Holes 1, Drain Opening (In.) 3-1/4 In., Color/Finish Satin, ADA Compliant No

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.