Zoro Homepage

AC Powered sensor faucet

  • Mfr # ES2RL-0.5

  • Zoro # G013370623


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Spout Height - Maximum
10 1/4 in
For Mounting Hole Diameter - Maximum
7/8 in
Spout Shape
Gooseneck
Spout Outlet Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES2RL-0.5
Zoro #
G013370623
UPC #
00810035834743
Country of Origin
United States

Dimensions

Spout Height - Maximum
10 1/4 in
For Mounting Hole Diameter - Maximum
7/8 in
Spout Outlet Height
10 in
Inlet Connection Size
3/8 in
Overall Width
2 1/4 in
For Surface Thickness - Maximum
1/4 in

Details

Finish
Chrome
Item
Sensor Faucet
Spout Shape
Gooseneck
Features
Infrared Convergence-Type Proximity Sensor
Includes Batteries
Batteries Included
Temperature Control
Adjustable Temperature
Series
Electronic Sensor Faucet
Power Source
Plug-In
CEC Compliance
CEC Compliant
Water Supply Type
Single Tempered Line
Flow Type
Laminar
Compatible Cartridge Manufacturer Part Number
201L
Number of Batteries
4
Includes
Mounting Hardware
Sensor Range - Minimum
6 in
Vandal Resistance
Vandal-Resistant Hardware
Voltage
120/220V AC
Warranty
1 yr
Pressure - Maximum
125 psi
Spout Reach
5 3/8 in
Sensor Range - Maximum
28 in
ADA Compliance
ADA Compliant
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
Body Material
Cast Brass
Includes Transformer
Transformer Not Included
Current
0.8 A
Product Type
Sensor Faucet
Number of Mounting Holes
1
Sensor Type
Adjustable
Inlet Connection Type
Compression
Flow Rate - Maximum
0.5 gpm
Ligature Resistance
Not Ligature-Resistant
Time Out
8 sec
Spout Style
Swivel

Description

AC Powered sensor faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.