Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerator only has 0.5 GPM at 60 psi

  • Mfr # 1003

  • Zoro # G114644517


product price: $7.50
/ea

Key Features

Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Material
Brass
Connection Size
55/64"-27
Connection
55/64"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003
Zoro #
G114644517
UPC #
00810035834620
Country of Origin
United States

Dimensions

Connection Size
55/64"-27

Details

Item
Aerator
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Material
Brass
Connection
55/64"-27
Features
Maximum Strength and Durability
Product Type
Aerator
Flow Type
Aerated
Compatible Brand
Sani-Lav
Part Type
Aerated Outlet
Pressure - Maximum
60 psi
Compatible Manufacturer Part Number
2004, 2004-0.5
Flow Rate - Maximum
0.5 gpm
Connection Gender
Female
Temperature - Maximum
100 Degrees F

Description

Aerator, Chrome Finish, Standards ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.