Zoro Homepage

Aerator only has 2.0 GPM at 60 psi

  • Mfr # 1002

  • Zoro # G714644467


product price: $7.19
/ea

Key Features

Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Material
Brass
Features
Maximum Strength and Durability
Connection
55/64"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002
Zoro #
G714644467
UPC #
00810035834613
Country of Origin
United States

Dimensions

Connection Size
55/64"-27

Details

Item
Aerator
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA
Material
Brass
Features
Maximum Strength and Durability
Connection
55/64"-27
Compatible Brand
Sani-Lav
Pressure - Maximum
60 psi
Product Type
Aerator
Connection Gender
Female
Part Type
Aerated Outlet
Flow Rate - Maximum
2 gpm
Compatible Manufacturer Part Number
2004, 2004-0.5
Flow Type
Aerated
Temperature - Maximum
100 Degrees F

Description

Aerator, Chrome Finish, Standards ASME A112.18.1, CSA B125.1, NSF/ANSI 61, Section 9 by CSA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.