Zoro Homepage

Barrel Cartridge Replacement, 6-1/8"L

  • Mfr # N8BR

  • Zoro # G8365235


product price: $62.29
/ea

Key Features

Material of Construction
Brass, Stainless Steel
Includes
(1) Barrel Cartridge Replacement Kit
For Use With
N8 Series Nozzles
Length
6 1/8 in
Construction
Stainless Steel and Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N8BR
Zoro #
G8365235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
6 1/8 in
Overall Length
6 1/8 in

Details

Material of Construction
Brass, Stainless Steel
Includes
(1) Barrel Cartridge Replacement Kit
For Use With
N8 Series Nozzles
Item
Barrel Cartridge Replacement
Construction
Stainless Steel and Brass

Description

Barrel Cartridge Replacement, Construction Insulated Rubber, Flow Control No, Length 6-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.