Blade Cold Handle, 2-1/2" x 4-1/4" x 3/4", Chrome Plated Brass
Mfr # 2011-1
Zoro # G7450055
product price: $24.69
/eaKey Features
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2011-1
Zoro #
G7450055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
4-1/4
Size
2 1/2 in x 4 1/4 in x 3/4 in
Overall Width
4 in
Details
Sub-Category
Faucet Handles
Fits Brand
Sani-Lav
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
NSF
For Use With
Sani-Lav Brand Faucets
Item
Handle
For Use With Mfr. Model Number
2004-0.5, Model 2004
Handle Type
Wristblade
Use With Water Temp.
Cold
Product Type
Handle
Part Type
Replacement Handles
Compatible Brand
Sani-Lav
Legend Text
Cold
Legend Style
Text
For Water Temperature
Cold
Compatible Manufacturer Part Number
2004-0.5, Model 2004
Description
Handle, Fits Brand Sani-Lav, For Use With Mfr. Model Number 2004-0.5, Model 2004, Faucet Handle Type Wristblade, Finish Chrome, Overall Width 4 in, Use With Water Temp. Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.