Zoro Homepage

Brass swivel Adapter, 3/4" MGHT

  • Mfr # N36

  • Zoro # G315555148


product price: $26.39
/ea

Key Features

Material
Brass
Finish
Brass
Standards
California Health and Safety
Includes
Swivel, Trigger Lock Ring
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N36
Zoro #
G315555148
UPC #
00810035837508
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3 3/4 in
Outlet Connection Size
3/4 in
Inlet Connection Size
5/8 in

Details

Material
Brass
Finish
Brass
Standards
California Health and Safety
Includes
Swivel, Trigger Lock Ring
Item
Swivel Hose Adapter
Inlet Connection Type
Barb
Product Type
Hose Adapter
Compatible Brand
Sani-Lav
Outlet Connection Gender
Male
Outlet Connection Type
GHT
Compatible Manufacturer Part Number
N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81B, N81N81R, N81W, N8B, N8R, N8W
Inlet Connection Gender
Female

Description

Brass swivel Adapter, 3/4" MGHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.