Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double valve body only

  • Mfr # 1057

  • Zoro # G614644505


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Nickel Plated
Material
Brass
Overall Height
5 3/4 in
Overall Length
5 3/4 in
Standards
NSF/ANSI 372 Low Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1057
Zoro #
G614644505
UPC #
00810035835238
Country of Origin
United States

Dimensions

Overall Height
5 3/4 in
Overall Length
5 3/4 in
Overall Width
3 1/4 in
Outlet Connection Size
3/8 in
Inlet Connection Size
1/2 in

Details

Finish
Nickel Plated
Material
Brass
Item
Valve Body
Standards
NSF/ANSI 372 Low Lead
Inlet Connection Gender
Male
Compatible Brand
Sani-Lav
Compatible Manufacturer Part Number
101L, 103L, 105L, 111L
Outlet Connection Gender
Female
Outlet Connection Type
NPT
For Water Temperature
Hot/Cold
Compatible Series
100
Product Type
Valve Body
Inlet Connection Type
NPT

Description

Double valve body only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.