Zoro Homepage

Dough Hoe, Stainless Steel, 60In.

  • Mfr # 2077

  • Zoro # G7968895


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Shovel Design
1-Piece
Extended Length
60 in
Features
Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Blade Length
7 in
Working Temp.
30 Degrees to 120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2077
Zoro #
G7968895
UPC #
-
Country of Origin
China

Dimensions

Extended Length
60 in
Blade Length
7 in
Blade Width
10 in
Overall Length
60 in
Overall Height
7 in
Overall Width
10 in

Details

Item
Food Hoe
Shovel Design
1-Piece
Features
Electropolished Finish with A Smooth Back Enhances Corrosion Resistance, Heavy Duty Welds., Ideal for Moving Bulk Material, Improve Surface Finish and Ease of Cleaning
Working Temp.
30 Degrees to 120 Degrees F
Blade Material
304 Stainless Steel
Handle Type
T-handle
Blade Type
Square Point
Standards
NSF/ANSI Certified
Application
Food Processing Industry
Handle Material
304 Stainless Steel
Color
Silver
Metal Detectable
No

Description

Food Hoe, Overall Height 7 in, Metal Detectable No, Overall Width 10 in, Overall Length 60 in, Material Stainless Steel, Product Type Dough Hoe, Color Silver, FDA Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.