Zoro Homepage

Drum Dolly, 700 lb. Capacity, 6-1/2" H

  • Mfr # DD1

  • Zoro # G7476826


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Caster Material
Stainless Steel
Caster Dia.
3 in
Drum Capacity
20 To 55 gal.
Caster Width
3 in
Height
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1
Zoro #
G7476826
UPC #
-
Country of Origin
China

Dimensions

Caster Dia.
3 in
Caster Width
3 in
Height
6 1/2 in
Outside Dia.
19 in
Inside Dia.
18 1/2 in

Details

Caster Material
Stainless Steel
Drum Capacity
20 To 55 gal.
Item
Container Dolly
Standards
ANSI, NSF
Material
Stainless Steel
Dolly Capacity
700 lb
Features
Pentagon Shapped
Number of Casters
5
Color
Silver

Description

Height 6 1/2 in, Stainless Steel, Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.