Zoro Homepage

Floor Mount, 1 Hole, Dual Foot Pedal, Silver, Hand Sink

  • Mfr # 524-0.5

  • Zoro # G5414109


product price: $1,723.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-0.5
Zoro #
G5414109
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Size
20 in x 17 in
Bowl Depth
9 in
Faucet Hole Dia.
7/8 in
Back Splash Height
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
17 in
Water Inlet Connection Size
1/2 in
Bowl Length
20 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Side Splash
no
Includes
Connecting Tubes for Valve to Spout Connection - Model 1007L, Double Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 105L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, (2) Fittings
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Compliance
Certified NSF Standard 2 Food Equipment
Faucet Operation
Dual Foot Pedal
Drain Opening
2 in
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Back Splash
Yes
Mounting Type
Floor
Number of Holes
1
ADA Compliance
No
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
524
Water Inlet Connection Type
MNPT
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Includes Faucet
Faucet Included
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Number of Bowls
1
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink
Drainboard Location
No Drainboard
CEC Compliant
CEC Compliant
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
524
Number of Drainboards
0

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 46-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation Double Knee Pedal, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.