Zoro Homepage

Floor Mount, 1 Hole, Dual Foot Pedal, Silver, Scrub Sink

  • Mfr # 531FS-0.5

  • Zoro # G4052478


product price: $2,079.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FS-0.5
Zoro #
G4052478
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Bowl Size
22 in x 16 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Bowl Length
22 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Back Splash
Yes
With Faucet / Without Faucet
With Faucet
Mounting Type
Floor
Side Splash
no
Number of Holes
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Gauge
14 ga
ADA Compliant
Not ADA Compliant
Drain Opening
3 1/2 in
Faucet Operation
Dual Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Includes
Connecting Tube for Valve to Spout Connection - Model 1, Double Foot Pedal Valve (Bottom Mount) - Model 105L, Leg Assembly Set, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Sink Material
Stainless Steel
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
ADA Compliance
No
Sink Type
Hospital
Faucet Body Material
Brass
Includes Faucet
Faucet Included
CEC Compliant
CEC Compliant
Mounting Type - Sinks
Floor
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
531FS
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Water Inlet Connection Type
NPT
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Drainboard Location
No Drainboard
Number of Drainboards
0
Series
Scrub Sinks
Faucet Mounting Location
Splash
Compatible Manufacturer Part Number
531FS
Number of Faucet Mounting Holes
1
Number of Bowls
1

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.