Zoro Homepage

Floor Mount, 1 Hole, Dual Foot Pedal, Silver, Scrub Sink

  • Mfr # 532FS-0.5

  • Zoro # G4052450


product price: $2,085.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532FS-0.5
Zoro #
G4052450
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Depth
10 1/2 in
Bowl Size
28 in x 16 1/2 in
Back Splash Height
8 in
Bowl Length
28 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
Body Material
Stainless Steel
Back Splash
Yes
Faucet Mounting Centers
8 in
Side Splash
no
Faucet Operation
Dual Foot Pedal
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Drain Opening
3 1/2 in
Includes
Connecting Tube for Valve to Spout Connection - Model 1, Double Foot Pedal Valve (Bottom Mount) - Model 105L, Leg Assembly Set, Swivel Gooseneck Spout with Aerator - Model 2003L, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Number of Holes
1
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
With Faucet / Without Faucet
With Faucet
Gauge
14 ga
Sink Material
Stainless Steel
Mounting Location - Faucet
Splash
Includes Back Splash
Back Splash Included
Sink Type
Hospital
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Compatible Mfr. Model Number
532FS
ADA Compliance
No
Number of Faucet Holes
1
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Brass
Mounting Type - Sinks
Floor
Water Inlet Connection Type
NPT
CEC Compliant
CEC Compliant
Includes Drain Pipe
Drain Pipe Not Included
Series
Scrub Sinks
Number of Faucet Mounting Holes
1
Number of Bowls
1
Compatible Manufacturer Part Number
532FS
Faucet Mounting Location
Splash
Number of Drainboards
0
Drainboard Location
No Drainboard

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.