Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Not Applicable, Silver, Hand Sink

  • Mfr # 5240

  • Zoro # G4054331


product price: $1,307.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
19 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5240
Zoro #
G4054331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
19 1/2 in
Overall Length
23 in
Faucet Hole Dia.
7/8 in
Bowl Depth
9 in
Bowl Size
20 in x 17 in
Back Splash Height
10 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Length
20 in
Bowl Width
17 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Hand Sink
Compliance
Certified NSF Standard 2 Food Equipment
Drain Opening
2 in
Gauge
16 ga
Body Material
Stainless Steel
Back Splash
Yes
Side Splash
no
Number of Holes
1
Includes
Leg Assembly with Mounting Nuts and Washers, Strainer Assembly with Basket - Model 1010
With Faucet / Without Faucet
Without Faucet
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Standards
NSF 2
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
ADA Compliance
No
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Includes Faucet
Faucet Not Included
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Number of Faucets
0
Number of Faucet Mounting Holes
1

Description

Hand Sink,23"x19.5"x46.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.