Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Not Applicable, Silver, Scrub Sink

  • Mfr # 531F0

  • Zoro # G3709889


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531F0
Zoro #
G3709889
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
22 in x 16 1/2 in
Bowl Depth
10 1/2 in
Back Splash Height
8 in
Bowl Length
22 in
Bowl Width
16 1/2 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
3 1/2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Scrub Sink
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Compliance
FDA Approved
Includes
Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Number of Holes
1
Back Splash
Yes
Gauge
14 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
Without Faucet
Mounting Type
Floor
Side Splash
no
Drain Opening
3 1/2 in
ADA Compliance
No
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Sink Type
General Purpose
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Not Included
Number of Faucet Holes
1
Indoor/Outdoor Usage
Indoor/Outdoor
Series
Stainless Steel Wash-Station
Number of Drainboards
0
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Faucets
0
CEC Compliant
Non CEC Compliant
Number of Faucet Mounting Holes
1

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.