Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Not Applicable, Silver, Scrub Sink

  • Mfr # 532F0

  • Zoro # G3709870


product price: $1,908.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532F0
Zoro #
G3709870
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
31 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Bowl Size
28 in x 16 1/2 in
Back Splash Height
8 in
Bowl Depth
10 1/2 in
Bowl Length
28 in
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Item
Scrub Sink
Side Splash
no
Gauge
14 ga
Drain Opening
3 1/2 in
Compliance
FDA Approved
With Faucet / Without Faucet
Without Faucet
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Number of Holes
1
Back Splash
Yes
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Includes
Leg Assembly Set, Strainer Assemblies with Basket - Model 1011, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Number of Faucet Holes
1
Sink Type
General Purpose
Includes Drain Pipe
Drain Pipe Not Included
Includes Back Splash
Back Splash Included
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Sink Material
Stainless Steel
ADA Compliance
No
Mounting Type - Sinks
Floor
Mounting Location - Faucet
Splash
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Faucets
0
Number of Drainboards
0
Series
Stainless Steel Wash-Station
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Bowls
1
Number of Faucet Mounting Holes
1
Drainboard Location
No Drainboard

Description

Scrub Sink,31"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.