Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 524A-0.5

  • Zoro # G5414081


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
524A-0.5
Zoro #
G5414081
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Depth
9 in
Bowl Size
20 in x 17 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Back Splash Height
10 1/2 in
Bowl Width
17 in
Bowl Length
20 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Mounting Type
Floor
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 Food Equipment
Side Splash
no
ADA Compliant
Not ADA Compliant
Number of Holes
1
Drain Opening
2 in
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Faucet Operation
Sensor
Back Splash
Yes
Gauge
16 ga
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Includes Basket Strainer
Basket Strainer Included
Number of Faucet Holes
1
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Faucet Body Material
Brass
Sink Material
Stainless Steel
Compatible Mfr. Model Number
524A
Sink Type
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Water Inlet Connection Type
Compression
Mounting Location - Faucet
Deck
Power Source
AC Powered
Faucet Mounting Location
Deck
Basic Power Source
AC Powered
Drainboard Location
No Drainboard
CEC Compliant
CEC Compliant
Number of Bowls
1
Number of Drainboards
0
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
524A
Series
Stainless Steel Hand Wash Sink

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 46-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation AC Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only, Faucet Hole Dia. 7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.