Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Sensor, Silver, Hand Sink

  • Mfr # 524B-0.5

  • Zoro # G5414075


product price: $2,093.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524B-0.5
Zoro #
G5414075
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Manufacturers Warranty Length
1 yr
Bowl Size
20 in x 17 in
Bowl Depth
9 in
Back Splash Height
10 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Length
20 in
Bowl Width
17 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Drain Opening
2 in
Number of Holes
1
Back Splash
Yes
Mounting Type
Floor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Body Material
Stainless Steel
ADA Compliant
Not ADA Compliant
Side Splash
no
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2, Food Equipment and NSF/ANSI 372 Low Lead
Faucet Operation
Sensor
Gauge
16 ga
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Holes
1
Includes Basket Strainer
Basket Strainer Included
Compatible Mfr. Model Number
524B
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
Water Inlet Connection Type
Compression
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Includes Faucet
Faucet Included
Sink Type
General Purpose
ADA Compliance
No
Power Source
Battery Powered
Number of Drainboards
0
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
524B
CEC Compliant
CEC Compliant
Basic Power Source
Battery Powered
Number of Bowls
1
Faucet Mounting Location
Deck
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 46-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation Battery Sensor, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.