Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Sensor, Silver, Hands-Free Sink

  • Mfr # 524B

  • Zoro # G4054359


product price: $2,180.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524B
Zoro #
G4054359
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Bowl Size
20 in x 17 in
Bowl Depth
9 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 1/2 in
Bowl Width
17 in
Water Inlet Connection Size
3/8 in
Bowl Length
20 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
2 gpm
Item
Hands-Free Sink
Side Splash
no
Drain Opening
2 in
Number of Holes
1
With Faucet / Without Faucet
With Faucet
ADA Compliant
Not ADA Compliant
Compliance
Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
Body Material
Stainless Steel
Mounting Type
Floor
Faucet Operation
Sensor
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Includes
AC or Battery Powered Sensor Faucet Assembly, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, Wall-Mounting Brackets - Model 1040
Gauge
16 ga
Back Splash
Yes
Compatible Mfr. Model Number
524B-0.5
ADA Compliance
No
Includes Back Splash
Back Splash Included
Faucet Body Material
Brass
Includes Side Splash
Side Splash Not Included
Sink Material
Stainless Steel
Includes Basket Strainer
Basket Strainer Included
Mounting Location - Faucet
Splash
Number of Faucet Holes
1
CEC Compliant
Non CEC Compliant
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
General Purpose
Water Inlet Connection Type
Compression
Power Source
Battery Powered
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Drainboards
0
Number of Bowls
1
Number of Faucet Mounting Holes
1
Basic Power Source
Battery Powered
Series
Stainless Steel Hand Wash Sink
Faucet Mounting Location
Splash
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
524B-0.5

Description

Hands-Free Sink,23"x20.5"x46.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.