Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Sensor, Silver, Hands-Free Sink

  • Mfr # ESB2-521L

  • Zoro # G3709977


product price: $1,813.99
/ea
Free Shipping & Returns

Key Features

Overall Height
41 1/2 in
Overall Width
20 in
Overall Length
21 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESB2-521L
Zoro #
G3709977
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
41 1/2 in
Overall Width
20 in
Overall Length
21 in
Bowl Depth
10 in
Manufacturers Warranty Length
1 yr
Back Splash Height
9 1/2 in
Faucet Hole Dia.
7/8 in
Bowl Size
19 in x 16 in
Bowl Length
19 in
Bowl Width
16 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
2 gpm
Item
Hands-Free Sink
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Compliance
FDA Approved
Side Splash
no
Back Splash
Yes
Number of Holes
1
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Mounting Type
Floor
Faucet Operation
Sensor
Gauge
18 ga
Includes
Battery Powered Sensor Faucet Assembly, Mixing Check Valve, Pedestal Base, (6) Mounting Nuts, Strainer Assembly with Basket
With Faucet / Without Faucet
With Faucet
Drain Opening
2 in
ADA Compliance
No
Water Inlet Connection Type
Compression
Power Source
Battery Powered
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Includes Faucet
Faucet Included
Number of Faucet Holes
1
Compatible Mfr. Model Number
ESB2-521L-0.5
Sink Type
General Purpose
Includes Side Splash
Side Splash Not Included
Includes Back Splash
Back Splash Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Material
Stainless Steel
Mounting Type - Sinks
Floor
CEC Compliant
Non CEC Compliant
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Number of Drainboards
0
Faucet Mounting Location
Splash
Number of Bowls
1
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
ESB2-521L-0.5
Basic Power Source
Battery Powered

Description

Hands-Free Sink,21"x20"x41.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.