Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 1 Hole, Sensor, Silver, Scrub Sink

  • Mfr # 531FB-0.5

  • Zoro # G4052417


product price: $2,411.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531FB-0.5
Zoro #
G4052417
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Width
20 in
Overall Length
25 in
Bowl Depth
10 1/2 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
8 in
Bowl Size
22 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
22 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Scrub Sink
ADA Compliant
Not ADA Compliant
Drain Opening
3 1/2 in
Back Splash
Yes
Mounting Type
Floor
Side Splash
no
Includes
AC or Battery Powered Sensor Faucet Assembly, Leg Assembly Set, Mixing Check Valve - Model 201L, Strainer Assembly with Basket - Model 1010, (4) Washers and Nuts for Connection Sink to Leg Assembly Set
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
Number of Holes
1
Gauge
14 ga
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Faucet Operation
Sensor
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Water Inlet Connection Type
Compression
Power Source
Battery Powered
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Hospital
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
CEC Compliant
CEC Compliant
Includes Back Splash
Back Splash Included
Number of Faucet Holes
1
Faucet Body Material
Brass
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Floor
Compatible Mfr. Model Number
531FB
Drainboard Location
No Drainboard
Number of Faucet Mounting Holes
1
Compatible Manufacturer Part Number
531FB
Series
Scrub Sinks
Faucet Mounting Location
Splash
Number of Bowls
1
Number of Drainboards
0
Basic Power Source
Battery Powered

Description

Scrub Sink,25"x20"x45.5",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.