Zoro Homepage

Floor Mount, 1 Hole, Single Foot Pedal, Silver, Hand Sink

  • Mfr # 5241-0.5

  • Zoro # G5414118


product price: $1,728.99
/ea
Free Shipping & Returns

Key Features

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5241-0.5
Zoro #
G5414118
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
20 1/2 in
Overall Length
23 in
Faucet Hole Dia.
7/8 in
Manufacturers Warranty Length
1 yr
Back Splash Height
10 1/2 in
Bowl Depth
9 in
Bowl Size
20 in x 17 in
Bowl Length
20 in
Bowl Width
17 in
Water Inlet Connection Size
3/8 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
1
Flow Rate
0.5 gpm
Item
Hand Sink
Number of Holes
1
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
With Faucet / Without Faucet
With Faucet
Compliance
Certified NSF Standard 2 Food Equipment
Faucet Operation
Single Foot Pedal
Drain Opening
2 in
Includes
Connecting Tubes for Valve to Spout Connection - Model 1007L, Single Foot Pedal Valve (Bottom Mount) with 2 Nuts - Model 106L, Strainer Assembly with Basket - Model 1010, Swivel Gooseneck Spout with Aerator - Model 2003L, (2) Fittings
Side Splash
no
Mounting Type
Floor
Gauge
16 ga
ADA Compliant
Not ADA Compliant
Faucet Body Material
Brass
Includes Back Splash
Back Splash Included
ADA Compliance
No
Mounting Location - Faucet
Deck
Number of Faucet Holes
1
Includes Drain Pipe
Drain Pipe Not Included
Sink Material
Stainless Steel
Includes Faucet
Faucet Included
Includes Basket Strainer
Basket Strainer Included
Includes Side Splash
Side Splash Not Included
Mounting Type - Sinks
Floor
Water Inlet Connection Type
MNPT
Compatible Mfr. Model Number
5241
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
General Purpose
CEC Compliant
CEC Compliant
Faucet Mounting Location
Deck
Drainboard Location
No Drainboard
Compatible Manufacturer Part Number
5241
Number of Bowls
1
Series
Stainless Steel Hand Wash Sink
Number of Faucet Mounting Holes
1
Number of Drainboards
0

Description

Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Floor, Color Stainless Steel, Overall Length 23 In., Overall Width 20-1/2 In., Overall Height 46-1/2 In., Bowl Size 20 In. x 17 In. x 9 In., Bowl Depth 9 In., ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10-1/2 In., Side Splash No, Faucet Operation Single Knee Pedal, Number of Stations 1, Drain Opening 2 In., Finish Polished, Gauge 16, Faucet Mounting Centers Center Hole Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.