Zoro Homepage

Floor Mount, 10 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 510FF-0.5

  • Zoro # G4052119


product price: $5,946.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FF-0.5
Zoro #
G4052119
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Back Splash Height
10 in
Bowl Size
97 in x 16 1/2 in
Bowl Depth
8 in
Manufacturers Warranty Length
1 yr
Faucet Hole Dia.
7/8 in
Water Inlet Connection Size
1/2 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
0.5 gpm
Item
Wash Station
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
ADA Compliant
Not ADA Compliant
Number of Holes
10
Faucet Operation
Dual Manual Handle
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Faucet Mounting Centers
8 in
Gauge
16 ga
Side Splash
no
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (5) Faucet Mounting Kits - Model SMK, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Back Splash
Yes
Standards
NSF/ANSI 372 Low-Lead, NSF 2
Body Material
Stainless Steel
Mounting Type
Floor
Sink Material
Stainless Steel
Faucet Body Material
Brass
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Side Splash
Side Splash Not Included
CEC Compliant
CEC Compliant
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Included
Mounting Type - Sinks
Floor
Includes Back Splash
Back Splash Included
Includes Drain Pipe
Drain Pipe Not Included
Sink Type
Wash Station
Mounting Location - Faucet
Splash
ADA Compliance
No
Compatible Mfr. Model Number
510FF
Water Inlet Connection Type
NPT
Number of Faucet Holes
10
Number of Bowls
1
Number of Faucet Mounting Holes
10
Number of Drainboards
0
Compatible Manufacturer Part Number
510FF
Drainboard Location
No Drainboard
Faucet Mounting Location
Splash
Series
Stainless Steel Wash-Station

Description

Wash Station,100"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.