Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 10 Hole, Dual Manual Handle, Silver, Wash Station

  • Mfr # 510FF

  • Zoro # G9922437


product price: $5,895.01
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510FF
Zoro #
G9922437
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Manufacturers Warranty Length
1 yr
Bowl Width
16 1/2 in
Water Inlet Connection Size
1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Flow Rate
2 gpm
Item
Wash Station
Standards
NSF/ANSI 372 Low-Lead, NSF 2
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
Drain Opening
2 in
Mounting Type
Floor
Back Splash
Yes
Faucet Operation
Dual Manual Handle
Side Splash
no
Faucet Mounting Centers
8 in
Number of Holes
10
With Faucet / Without Faucet
With Faucet
Gauge
16 ga
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (5) 8 in OC Splash Mount Faucet with 10 in Swivel Spout and 4 in Wing Levers - Model 204, (5) Faucet Mounting Kits - Model SMK, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Compliance
Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Water Inlet Connection Type
Compression
Number of Faucet Holes
10
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Type - Sinks
Floor
Sink Material
Stainless Steel
Includes Side Splash
Side Splash Not Included
Faucet Body Material
Brass
Includes Basket Strainer
Basket Strainer Included
Sink Type
Wash Station
Includes Back Splash
Back Splash Included
Compatible Mfr. Model Number
510FF-0.5
Includes Faucet
Faucet Included
ADA Compliance
No
Includes Drain Pipe
Drain Pipe Not Included
Mounting Location - Faucet
Splash
Number of Bowls
1
Number of Faucet Mounting Holes
10
CEC Compliant
Non CEC Compliant
Series
Stainless Steel Wash-Station
Compatible Manufacturer Part Number
510FF-0.5
Drainboard Location
No Drainboard
Number of Drainboards
0
Faucet Mounting Location
Splash

Description

Wash Station 5-Person Wall Mount, Material of Construction 304 Stainless Steel, Gauge 16, Overall Length (In.) 100 In., Overall Width (In.) 20 In., Overall Height (In.) 18 In., Number of Stations 5, Bowl Single, Bowl Size (In.) 97 x 16-1/2 x 8D, Back Splash 10 In., Side Splash No, Mounting Type Floor, Faucet Mounting Centers (In.) 8 In., Number of Holes 10, Drain Opening (In.) 2 In., Color/Finish Satin, ADA Compliant No, Standards NSF/ANSI 372, Minority, Woman or Disadvantaged Business

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.