Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Mount, 10 Hole, Not Applicable, Silver, Wash Station

  • Mfr # 510F8

  • Zoro # G3709931


product price: $4,596.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Color
Silver
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510F8
Zoro #
G3709931
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
45 in
Overall Width
20 in
Overall Length
100 in
Manufacturers Warranty Length
1 yr
Bowl Depth
8 in
Back Splash Height
10 in
Faucet Hole Dia.
7/8 in
Bowl Size
97 in x 16 1/2 in
Bowl Width
16 1/2 in
Bowl Length
97 in
Faucet Hole Diameter
7/8 in
Drain Opening Diameter
2 in

Details

Color
Silver
Bowl Shape
Rectangular
No. of Bowls
1
Number of Stations
5
Item
Wash Station
Side Splash
no
Body Material
Stainless Steel
Includes
Leg Assembly Set, (3) Strainer Assemblies with Basket - Model 1010, (8) Washers and Nuts for Connection Sink to Leg Assembly Set
Gauge
16 ga
Compliance
FDA Approved
Drain Opening
2 in
Back Splash
Yes
Mounting Type
Floor
ADA Compliant
Not ADA Compliant
Standards
NSF/ANSI 372 Low-Lead, NSF 2
With Faucet / Without Faucet
Without Faucet
Number of Holes
10
Indoor/Outdoor Usage
Indoor/Outdoor
Sink Type
Wash Station
Includes Basket Strainer
Basket Strainer Included
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Includes Drain Pipe
Drain Pipe Not Included
Mounting Type - Sinks
Floor
Includes Faucet
Faucet Not Included
Includes Back Splash
Back Splash Included
Number of Faucet Holes
10
Sink Material
Stainless Steel
Series
Stainless Steel Wash-Station
Number of Faucet Mounting Holes
10
Faucet Mounting Location
Splash
CEC Compliant
Non CEC Compliant
Number of Faucets
0
Number of Drainboards
0
Number of Bowls
1
Drainboard Location
No Drainboard

Description

Wash Station,100"x20"x45",Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.